1"-8 x 5" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1878116|Mfr #: 1KB99

$33.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878116 Mfr #: 1KB99
System of Measurement: InchRockwell Hardness: C25 to C34
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexHead Height: 39/64"
Thread Type: UNC (Coarse)Fastener Length: 5"
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.2.1
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Fastener Finish: Zinc PlatedDia./Thread Size: 1"-8
Basic Material: SteelProof Load: 51, 500 psi
Min. Thread Length: 2-1/4"Head Width: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 51, 500 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.