1"-8 x 6" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0850342| Mfr #: U04100.100.0600

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850342 Mfr #: U04100.100.0600
Screw Industry Standards: ASME B18.2.1Head Width: 1-1/2"
Head Type: HexThread Type: UNC (Coarse)
Head Height: 39/64"System of Measurement: Inch
Item: Hex Head Cap ScrewThread Direction: Right Hand
Dia./Thread Size: 1"-8Basic Material: Steel
Proof Load: 120, 000 psiRockwell Hardness: C33 to C39
Thread Style: Partially ThreadedTensile Strength: 150, 000 psi
Fastener Length: 6"Screw Grade/Class: Grade 8
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1
Save 15%. Sign up for Z-mail.