LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2"-13 x 1-1/2" Nylon UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1423134| Mfr #: 3250013150

$12.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423134 Mfr #: 3250013150
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Slotted Hex
Screw Grade/Class: Not GradedRockwell Hardness: M61
System of Measurement: InchMin. Thread Length: 1-1/4"
Screw Industry Standards: ANSI/ASME B1.1 1982Head Width: 3/4"
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Tensile Strength: 1393 psiHead Height: 23/64"
Basic Material: NylonFastener Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 3/4 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 50

Reviews