1/2"-13 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 3 pk.

VALUE BRAND| Zoro #: G1189413| Mfr #: 1KYX8

$3.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189413 Mfr #: 1KYX8
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Thread Type: Standard
Thread Style: Fully ThreadedFastener Length: 1-1/2"
Tensile Strength: 120, 000 psiScrew Industry Standards: IFI-111
Head Type: Hex FlangeFastener Finish: Plain
Dia./Thread Size: 1/2"-13Proof Load: 85, 000 psi
Head Width: 3/4"Head Height: 1/2"
Flange Dia.: 1"Rockwell Hardness: C25
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 1/2 In.-13, Thread Type Standard, Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 1/2 In., Head Width 3/4 In., Flange Dia. 1 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.