1/2"-13 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 8 pk.

VALUE BRAND| Zoro #: G1937302| Mfr #: 1KYX7

$6.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937302 Mfr #: 1KYX7
Basic Material: SteelSystem of Measurement: Inch
Thread Direction: Right HandItem: Hex Head Cap Screw
Flange Dia.: 1"Rockwell Hardness: C25
Thread Type: StandardFastener Length: 1-1/2"
Thread Style: Fully ThreadedScrew Industry Standards: IFI-111
Tensile Strength: 120, 000 psiScrew Grade/Class: Grade 8
Head Type: Hex Serrated FlangeFastener Finish: Plain
Dia./Thread Size: 1/2"-13Proof Load: 85, 000 psi
Head Width: 3/4"Head Height: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/2 In.-13, Thread Type Standard, Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 1/2 In., Head Width 3/4 In., Flange Dia. 1 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 8
Save 15%. Sign up for Z-mail.