1/2"-13 x 1-1/4" Grade 8 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 4 pk.

VALUE BRAND| Zoro #: G1096611| Mfr #: 1KYU7

$3.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1096611 Mfr #: 1KYU7
Proof Load: 120, 000 psiThread Type: UNC (Coarse)
Tensile Strength: 150, 000 psiFastener Finish: Zinc Plated
System of Measurement: InchHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Rockwell Hardness: C33 to C39Basic Material: Steel
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Fastener Length: 1-1/4"Dia./Thread Size: 1/2"-13
Head Width: 6/8"Head Height: 5/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 6/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 4

Product Reviews