JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2"-13 x 1" Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1554122| Mfr #: 350013100

$1.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554122 Mfr #: 350013100
Item: Hex Head Cap ScrewHead Width: 3/4"
System of Measurement: InchBasic Material: Nylon
Tensile Strength: 1393 psiRockwell Hardness: M61
Head Height: 23/64"Fastener Finish: Plain
Screw Grade/Class: Not GradedThread Type: UNC (Coarse)
Thread Direction: Right HandDia./Thread Size: 1/2"-13
Screw Industry Standards: ANSI/ASME B1.1 1982Fastener Length: 1"
Thread Style: Fully ThreadedHead Type: Hex
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 3/4 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.