1/2"-13 x 2-1/2" Grade 8 Zinc Plated Hex Head Cap Screw, 4 pk.

VALUE BRAND| Zoro #: G1118476| Mfr #: 1KYV1

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118476 Mfr #: 1KYV1
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Partially ThreadedTensile Strength: 150, 000 psi
Fastener Length: 2-1/2"Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8Dia./Thread Size: 1/2"-13
System of Measurement: InchProof Load: 120, 000 psi
Head Width: 6/8"Head Height: 5/16"
Rockwell Hardness: C33 to C39Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 6/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.