LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2"-13 x 2-3/4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1758154| Mfr #: U04100.050.0275

$5.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap Screw
Tensile Strength: 150,000 psi
Min. Thread Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758154 Mfr #: U04100.050.0275
Item: Hex Head Cap ScrewTensile Strength: 150,000 psi
Min. Thread Length: 1-1/4"Thread Type: UNC (Coarse)
Head Height: 5/16"Head Width: 3/4"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiThread Style: Partially Threaded
Thread Direction: Right HandFastener Length: 2-3/4"
Rockwell Hardness: C33 to C39Basic Material: Steel
Fastener Finish: PlainDia./Thread Size: 1/2"-13
System of Measurement: InchScrew Grade/Class: Grade 8
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews