1/2"-13 x 2" Grade 8 Plain Hex Head Cap Screw, 3 pk.

VALUE BRAND| Zoro #: G1074123| Mfr #: 1KYY1

$3.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074123 Mfr #: 1KYY1
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Proof Load: 85, 000 psi
Head Width: 3/4"Head Height: 1/2"
Flange Dia.: 1"Rockwell Hardness: C25
Thread Type: StandardThread Style: Partially Threaded
Fastener Length: 2"Tensile Strength: 120, 000 psi
Screw Industry Standards: IFI-111Head Type: Hex Flange
Fastener Finish: PlainDia./Thread Size: 1/2"-13
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 1/2 In.-13, Thread Type Standard, Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/2 In., Head Width 3/4 In., Flange Dia. 1 In., Proof Load 85, 000 psi, Screw Industry Standards IFI-111, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.