1/2"-13 x 2" Grade 8 Zinc Plated Hex Head Cap Screw, 4 pk.

VALUE BRAND| Zoro #: G0756673| Mfr #: 1KYU9

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0756673 Mfr #: 1KYU9
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Fastener Length: 2"
Fastener Finish: Zinc PlatedDia./Thread Size: 1/2"-13
Proof Load: 120, 000 psiHead Width: 6/8"
Head Height: 5/16"Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 6/8 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 4

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.