1/2"-13 x 3-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1368552| Mfr #: 1KU69

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368552 Mfr #: 1KU69
System of Measurement: InchThread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASTM A307
Tensile Strength: 8500 psiScrew Grade/Class: Grade 2
Item: Hex Head Cap ScrewFastener Finish: Zinc Plated
Dia./Thread Size: 1/2"-13Basic Material: Steel
Proof Load: 4700 psiHead Width: 47/64"
Head Height: 19/64"Rockwell Hardness: B70
Thread Type: UNC (Coarse)Fastener Length: 3-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 47/64 In., Proof Load 4700 psi, Screw Industry Standards ASTM A307, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.