1/2"-13 x 3-1/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1423265| Mfr #: U51000.050.0325

$8.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423265 Mfr #: U51000.050.0325
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: 18-8 (304)Rockwell Hardness: B80 to C32
System of Measurement: InchMin. Thread Length: 1-1/4"
Screw Industry Standards: ASME B18.2.1Head Width: 3/4"
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Tensile Strength: 100,000 psiHead Height: 5/16"
Basic Material: Stainless SteelFastener Length: 3-1/4"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews