1/2"-13 x 3-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1133106| Mfr #: 1KB26

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133106 Mfr #: 1KB26
System of Measurement: InchThread Direction: Right Hand
Head Type: HexFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewDia./Thread Size: 1/2"-13
Basic Material: SteelProof Load: 12, 100 psi
Min. Thread Length: 1-1/4"Head Width: 3/4"
Head Height: 5/16"Rockwell Hardness: C25 to C34
Fastener Length: 3-1/4"Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Screw Grade/Class: Grade 5Tensile Strength: 120, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12,100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.