KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3" Nylon UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1847544| Mfr #: 3250013300

$2.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3"
Screw Grade/Class: Not Graded
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847544 Mfr #: 3250013300
Fastener Length: 3"Screw Grade/Class: Not Graded
Dia./Thread Size: 1/2"-13Head Height: 23/64"
Screw Industry Standards: ANSI/ASME B1.1 1982Basic Material: Nylon
Fastener Finish: PlainRockwell Hardness: M61
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 1393 psi
Head Type: Slotted HexHead Width: 3/4"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 3/4 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 5

Reviews