1/2"-13 x 3" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1613945| Mfr #: 1KU67

$18.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 47/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613945 Mfr #: 1KU67
Head Type: HexBasic Material: Steel
Head Width: 47/64"System of Measurement: Inch
Head Height: 19/64"Proof Load: 4700 psi
Tensile Strength: 8500 psiRockwell Hardness: B70
Min. Thread Length: 1-1/4"Fastener Finish: Zinc Plated
Screw Industry Standards: ASTM A307Dia./Thread Size: 1/2"-13
Thread Style: Partially ThreadedFastener Length: 3"
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 47/64 In., Proof Load 4700 psi, Screw Industry Standards ASTM A307, Package Quantity 50

Reviews