1/2"-13 x 3/4" Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1712645| Mfr #: 350013075

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712645 Mfr #: 350013075
Dia./Thread Size: 1/2"-13System of Measurement: Inch
Head Height: 23/64"Head Width: 3/4"
Rockwell Hardness: M61Fastener Finish: Plain
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Tensile Strength: 1393 psiScrew Industry Standards: ANSI/ASME B1.1 1982
Basic Material: NylonScrew Grade/Class: Not Graded
Thread Direction: Right HandHead Type: Hex
Fastener Length: 3/4"Proof Load: 55, 000/33, 000 psi
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 3/4 In., Proof Load 55,000/33,000 psi, Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 5
Save 15%. Sign up for Z-mail.