1/2"-13 x 4" Grade 2 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1936261| Mfr #: 1KU71

$12.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936261 Mfr #: 1KU71
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Proof Load: 4700 psiFastener Length: 4"
Screw Industry Standards: ASTM A307Fastener Finish: Zinc Plated
Head Width: 47/64"Head Height: 19/64"
Rockwell Hardness: B70Thread Style: Partially Threaded
Tensile Strength: 8500 psiCountry of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 47/64 In., Proof Load 4700 psi, Screw Industry Standards ASTM A307, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.