This item is Discontinued.

Zoro Select Hex Head Cap Screw, Steel, 7 1/2 in L, 25 PK 1KB38

Hex Head Cap Screw, Steel, 7 1/2 in L, 25 PK (Discontinued)

  • Mfr # 1KB38
  • Zoro # G2874505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KB38
Zoro #
G2874505
UPC #
008236823639
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
UNC (Coarse)
Fastener Length
7 1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Proof Load
12,100 psi
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Zinc
Head Type
Hex
Basic Material
Steel
Material Type
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Fastener Thread Style
Fully Threaded
Material Grade
Grade 5
Finish Type
Zinc Plated
Bolt Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.