1/2"-13 x 7" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0249304|Mfr #: 1KB37

$24.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0249304 Mfr #: 1KB37
System of Measurement: InchRockwell Hardness: C25 to C34
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexBasic Material: Steel
Proof Load: 12, 100 psiMin. Thread Length: 1-1/2"
Head Width: 3/4"Head Height: 5/16"
Thread Type: UNC (Coarse)Fastener Length: 7"
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.2.1
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Fastener Finish: Zinc PlatedDia./Thread Size: 1/2"-13
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12, 100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.