1/2"-20 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2074457| Mfr #: 1KE79

$22.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074457 Mfr #: 1KE79
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Zinc PlatedThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Head Width: 3/4"Head Height: 5/16"
Min. Thread Length: 1-1/4"Rockwell Hardness: C25 to C34
Fastener Length: 2-1/2"Thread Type: UNF (Fine)
Dia./Thread Size: 1/2"-20Thread Style: Fully Threaded
Proof Load: 12, 100 psiTensile Strength: 120, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12, 100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.