1/2"-20 x 5-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1858017|Mfr #: 1KE86

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858017 Mfr #: 1KE86
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Zinc PlatedThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Tensile Strength: 120, 000 psi
Fastener Length: 5-1/2"Screw Grade/Class: Grade 5
Dia./Thread Size: 1/2"-20Proof Load: 12, 100 psi
Min. Thread Length: 1-1/4"Head Width: 3/4"
Head Height: 5/16"Rockwell Hardness: C25 to C34
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 5-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12, 100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.