1/2"-20 x 5" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1166523| Mfr #: 1KE85

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166523 Mfr #: 1KE85
Fastener Finish: Zinc PlatedItem: Hex Head Cap Screw
System of Measurement: InchBasic Material: Steel
Rockwell Hardness: C25 to C34Screw Industry Standards: ASME B18.2.1
Head Type: HexScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiThread Direction: Right Hand
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Fastener Length: 5"Dia./Thread Size: 1/2"-20
Proof Load: 12, 100 psiMin. Thread Length: 1-1/4"
Head Width: 3/4"Head Height: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 5 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12,100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.