1/2"-20 x 7" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1199265| Mfr #: U04160.050.0700

$14.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199265 Mfr #: U04160.050.0700
Head Height: 5/16"System of Measurement: Inch
Dia./Thread Size: 1/2"-20Head Width: 3/4"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Length: 7"
Screw Grade/Class: Grade 8Fastener Finish: Plain
Basic Material: SteelProof Load: 120, 000 psi
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 7 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.