WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

HHCS, 1/2-20x8, Steel, Gr 5, ZP, PK25

VALUE BRAND| Zoro #: G1431236| Mfr #: 1KE89

$38.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1431236 Mfr #: 1KE89
Head Type: HexBasic Material: Steel
Head Width: 3/4"System of Measurement: Inch
Head Height: 5/16"Proof Load: 12,100 psi
Tensile Strength: 120,000 psiRockwell Hardness: C25 to C34
Min. Thread Length: 1-1/2"Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/2"-20
Thread Style: Fully ThreadedFastener Length: 8"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 8 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12,100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews