Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 1-1/2" L, 100 PK (Discontinued)
Mfr # 3225020150
Zoro # G1865324
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 1 1/2 in
- Head Width 7/16 in
- Material Nylon