1/4"-20 x 1-1/2" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1638752| Mfr #: 3225020150

$1.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638752 Mfr #: 3225020150
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Slotted Hex
Screw Grade/Class: Not GradedRockwell Hardness: M61
System of Measurement: InchMin. Thread Length: 3/4"
Thread Style: Partially ThreadedScrew Industry Standards: ANSI/ASME B1.1 1982
Proof Load: 55,000/33,000 psiHead Width: 7/16"
Dia./Thread Size: 1/4"-20Tensile Strength: 200 psi
Head Height: 3/16"Basic Material: Nylon
Fastener Length: 1-1/2"Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 3/4 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 7/16 In., Proof Load 55,000/33,000 psi, Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews