Zoro Select
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK
Mfr # U08210.025.0150
Zoro # G0697855
$11.78
7% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK U08210.025.0500
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK U08210.025.0275
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK U08210.025.0075
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK M04100.060.0050
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK N01200.031.0200
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK U01000.100.0350
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6-1/2 in L U04104.112.0650
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK U01062.050.0350
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 5 PK N04360.101.0275
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 5 PK 65501
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 11 in L U04100.087.1100
- Zoro Select Hex Head Cap Screws