1/4"-20 x 1-1/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1193053| Mfr #: U51000.025.0125

$18.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193053 Mfr #: U51000.025.0125
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Fastener Length: 1-1/4"Thread Style: Partially Threaded
Screw Grade/Class: 18-8 (304)Tensile Strength: 100, 000 psi
Fastener Finish: PlainHead Type: Hex
Dia./Thread Size: 1/4"-20Item: Hex Head Cap Screw
Basic Material: Stainless SteelSystem of Measurement: Inch
Head Width: 7/16"Head Height: 5/32"
Thread Direction: Right HandRockwell Hardness: B95
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.