KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1/2" Nylon UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2104803| Mfr #: 325020050

$1.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1/2"
Screw Grade/Class: Not Graded
Proof Load: 55,000/33,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104803 Mfr #: 325020050
Fastener Length: 1/2"Screw Grade/Class: Not Graded
Proof Load: 55,000/33,000 psiDia./Thread Size: 1/4"-20
Head Height: 3/16"Screw Industry Standards: ANSI/ASME B1.1 1982
Basic Material: NylonFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: M61
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1/2"Tensile Strength: 200 psi
Head Type: HexHead Width: 7/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1/2 In., Min. Thread Length 1/2 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 7/16 In., Proof Load 55,000/33,000 psi, Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Reviews