1/4"-20 x 2" Not Graded Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1384397| Mfr #: 3225020200

$6.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384397 Mfr #: 3225020200
Basic Material: NylonHead Height: 3/16"
System of Measurement: InchDia./Thread Size: 1/4"-20
Rockwell Hardness: M61Fastener Finish: Plain
Head Width: 7/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 200 psi
Head Type: Slotted HexFastener Length: 2"
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Screw Industry Standards: ANSI/ASME B1.1 1982Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 3/4 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 7/16 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.