Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5 Carbon Steel, 3-1/4" L, 100 PK (Discontinued)
Mfr # 1KA30
Zoro # G2394621
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 3 1/4 in
- Head Width 7/16 in
- Material 5 Carbon Steel