1/4"-28 x 2-3/4" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0963706| Mfr #: 1KE23

$30.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 7/16"
Head Height: 5/32"
Proof Load: 2700 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963706 Mfr #: 1KE23
Head Width: 7/16"Head Height: 5/32"
Proof Load: 2700 psiBasic Material: Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 120,000 psi
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Rockwell Hardness: C25 to C34Fastener Length: 2-3/4"
Thread Type: UNF (Fine)Dia./Thread Size: 1/4"-28
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 100

Reviews