LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-28 x 2" Grade 8 UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1296915| Mfr #: U04160.025.0200

$12.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap Screw
Tensile Strength: 150,000 psi
Min. Thread Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296915 Mfr #: U04160.025.0200
Item: Hex Head Cap ScrewTensile Strength: 150,000 psi
Min. Thread Length: 3/4"Thread Type: UNF (Fine)
Head Height: 5/32"Head Width: 7/16"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiThread Style: Partially Threaded
Thread Direction: Right HandFastener Length: 2"
Rockwell Hardness: C33 to C39Basic Material: Steel
Fastener Finish: PlainDia./Thread Size: 1/4"-28
System of Measurement: InchScrew Grade/Class: Grade 8
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews