1/4"-28 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0709493| Mfr #: 1KE27

$22.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709493 Mfr #: 1KE27
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Item: Hex Head Cap ScrewRockwell Hardness: C25 to C34
Basic Material: SteelHead Type: Hex
Tensile Strength: 120, 000 psiSystem of Measurement: Inch
Thread Direction: Right HandScrew Grade/Class: Grade 5
Head Width: 7/16"Head Height: 5/32"
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Fastener Length: 4-1/2"Dia./Thread Size: 1/4"-28
Proof Load: 2700 psiMin. Thread Length: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 2700 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.