3/4"-10 x 3-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G1406903| Mfr #: 1KU95

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 20,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1406903 Mfr #: 1KU95
Basic Material: SteelSystem of Measurement: Inch
Screw Grade/Class: Grade 2Thread Type: UNC (Coarse)
Dia./Thread Size: 3/4"-10Item: Hex Head Cap Screw
Head Type: HexFastener Finish: Zinc Plated
Thread Direction: Right HandProof Load: 11, 000 psi
Fastener Length: 3-1/2"Screw Industry Standards: ASTM A307
Head Width: 1-1/10"Head Height: 29/64"
Rockwell Hardness: B70Thread Style: Partially Threaded
Tensile Strength: 20, 000 psiCountry of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 29/64 In., Head Width 1-1/10 In., Proof Load 11,000 psi, Screw Industry Standards ASTM A307, Package Quantity 20

Product Reviews