LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4"-10 x 3-3/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1038344| Mfr #: U51000.075.0375

$17.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038344 Mfr #: U51000.075.0375
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: 18-8 (304)Rockwell Hardness: B80 to C32
System of Measurement: InchMin. Thread Length: 1-3/4"
Screw Industry Standards: ASME B18.2.1Head Width: 1-1/8"
Dia./Thread Size: 3/4"-10Thread Style: Partially Threaded
Tensile Strength: 85,000 psiHead Height: 15/32"
Basic Material: Stainless SteelFastener Length: 3-3/4"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews