3/4"-10 x 4-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0620557| Mfr #: 1KU99

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0620557 Mfr #: 1KU99
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewThread Style: Fully Threaded
Tensile Strength: 20, 000 psiProof Load: 11, 000 psi
Fastener Length: 4-1/2"Screw Industry Standards: ASTM A307
Screw Grade/Class: Grade 2Fastener Finish: Zinc Plated
Head Width: 1-1/10"Head Height: 29/64"
Rockwell Hardness: B70Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 29/64 In., Head Width 1-1/10 In., Proof Load 11,000 psi, Screw Industry Standards ASTM A307, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.