KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 5" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G1763937| Mfr #: 1KY11

$39.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-1/10"
Head Height: 29/64"
Proof Load: 11,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763937 Mfr #: 1KY11
Head Width: 1-1/10"Head Height: 29/64"
Proof Load: 11,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-3/4"Screw Industry Standards: ASTM A307
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 20,000 psi
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Rockwell Hardness: B70Fastener Length: 5"
Thread Type: UNC (Coarse)Dia./Thread Size: 3/4"-10
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A307, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 29/64 In., Head Width 1-1/10 In., Package Quantity 20

Reviews