LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4"-10 x 6-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0545894| Mfr #: 1KB76

$50.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545894 Mfr #: 1KB76
Thread Direction: Right HandHead Type: Hex
System of Measurement: InchHead Height: 15/32"
Rockwell Hardness: C25 to C34Fastener Length: 6-1/2"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewDia./Thread Size: 3/4"-10
Basic Material: SteelProof Load: 28, 400 psi
Min. Thread Length: 2"Head Width: 1-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 6-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 28,400 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.