KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 6" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G1486344| Mfr #: 1KY13

$60.06 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 6"
Screw Grade/Class: Grade 2
Proof Load: 11,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486344 Mfr #: 1KY13
Fastener Length: 6"Screw Grade/Class: Grade 2
Proof Load: 11,000 psiDia./Thread Size: 3/4"-10
Head Height: 29/64"Screw Industry Standards: ASTM A307
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Rockwell Hardness: B70
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/4"Tensile Strength: 20,000 psi
Head Type: HexHead Width: 1-1/8"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 29/64 In., Head Width 1-1/10 In., Proof Load 11,000 psi, Screw Industry Standards ASTM A307, Package Quantity 20

Reviews