JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-16 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G2037375| Mfr #: 1KU21

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037375 Mfr #: 1KU21
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Tensile Strength: 120, 000 psiHead Type: Hex
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Fastener Length: 4-1/2"Dia./Thread Size: 3/4"-16
Proof Load: 28, 400 psiMin. Thread Length: 1-3/4"
Head Width: 1-1/8"Head Height: 15/32"
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 28,400 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20
Save 15%. Sign up for Z-mail.