3/8"-16 x 1-1/2" Not Graded Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1031387| Mfr #: 3237516150

$15.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031387 Mfr #: 3237516150
Basic Material: NylonFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Tensile Strength: 480 psiHead Type: Slotted Hex
Fastener Length: 1-1/2"Screw Industry Standards: ANSI/ASME B1.1 1982
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Head Width: 9/16"Head Height: 17/64"
Rockwell Hardness: M61Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 17/64 In., Head Width 9/16 In., Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.