JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8"-16 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 4 pk.

VALUE BRAND| Zoro #: G1395642| Mfr #: 1KYV9

$2.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395642 Mfr #: 1KYV9
System of Measurement: InchThread Direction: Right Hand
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Basic Material: SteelRockwell Hardness: C25
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Fastener Length: 1-1/2"Tensile Strength: 120, 000 psi
Screw Industry Standards: IFI-111Head Type: Hex Flange
Fastener Finish: PlainDia./Thread Size: 3/8"-16
Proof Load: 85, 000 psiHead Width: 9/16"
Head Height: 5/16"Flange Dia.: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/8 In.-16, Thread Type Standard, Fastener Length 1-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 9/16 In., Flange Dia. 3/4 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.