3/8"-16 x 1-1/2" Grade 8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1202923| Mfr #: 1KYR8

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202923 Mfr #: 1KYR8
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Fastener Finish: Zinc PlatedProof Load: 120, 000 psi
Head Height: 2/8"Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedTensile Strength: 150, 000 psi
Fastener Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 2/8 In., Head Width 9/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.