HHCS, 3/8-16x1-1/4, Nylon, Non Grd, Pln, PK10

VALUE BRAND| Zoro #: G2461803| Mfr #: 3237516125

$2.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Slotted Hex
Basic Material: Nylon
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2461803 Mfr #: 3237516125
Head Type: Slotted HexBasic Material: Nylon
Head Width: 9/16"System of Measurement: Inch
Head Height: 17/64"Proof Load: 55,000/33,000 psi
Tensile Strength: 480 psiRockwell Hardness: M61
Min. Thread Length: 1"Fastener Finish: Plain
Screw Industry Standards: ANSI/ASME B1.1 1982Dia./Thread Size: 3/8"-16
Thread Style: Partially ThreadedFastener Length: 1-1/4"
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Slotted Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 17/64 In., Head Width 9/16 In., Proof Load 55,000/33,000 psi, Screw Industry Standards ANSI/ASME B1.1 1982, Package Quantity 10

Product Reviews