JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16 x 1-1/4" Grade 18-8 (304) Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0672682| Mfr #: U51000.037.0125

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672682 Mfr #: U51000.037.0125
Fastener Finish: PlainItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-16
Head Type: HexThread Direction: Right Hand
Thread Type: UNC (Coarse)System of Measurement: Inch
Head Width: 9/16"Head Height: 15/64"
Rockwell Hardness: B95Thread Style: Fully Threaded
Tensile Strength: 100, 000 psiFastener Length: 1-1/4"
Screw Grade/Class: 18-8 (304)Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.