3/8"-16 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 4 pk.

VALUE BRAND| Zoro #: G2398042| Mfr #: 155823

$3.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398042 Mfr #: 155823
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Flange Dia.: 3/4"
Rockwell Hardness: C25Thread Type: Standard
Thread Style: Partially ThreadedFastener Length: 1-3/4"
Tensile Strength: 120, 000 psiScrew Industry Standards: IFI-111
Head Type: Hex FlangeFastener Finish: Plain
Dia./Thread Size: 3/8"-16Proof Load: 85, 000 psi
Head Width: 9/16"Head Height: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/8 In.-16, Thread Type Standard, Fastener Length 1-3/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 9/16 In., Flange Dia. 3/4 In., Proof Load 85, 000 psi, Screw Industry Standards IFI-111, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.