3/8"-16 x 1" Grade 8 Plain Hex Head Cap Screw, 6 pk.

VALUE BRAND| Zoro #: G0930413| Mfr #: 1KYV7

$3.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930413 Mfr #: 1KYV7
Screw Grade/Class: Grade 8Screw Industry Standards: IFI-111
Thread Type: UNC (Coarse)System of Measurement: Inch
Item: Hex Head Cap ScrewThread Direction: Right Hand
Basic Material: SteelHead Width: 9/16"
Head Height: 5/16"Flange Dia.: 3/4"
Rockwell Hardness: C25Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiHead Type: Hex Flange
Fastener Length: 1"Fastener Finish: Plain
Dia./Thread Size: 3/8"-16Proof Load: 85, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/8 In.-16, Thread Type Standard, Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 9/16 In., Flange Dia. 3/4 In., Proof Load 85,000 psi, Screw Industry Standards IFI-111, Package Quantity 6
Save 15%. Sign up for Z-mail.