Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 1/2" L, 100 PK (Discontinued)
Mfr # 337516050
Zoro # G0969927
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 1/2 in
- Head Width 9/16 in
- Material Nylon